Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22457

Supelco

Supeltex M-4 Reducing Ferrule

I.D. × O.D. 0.5 mm × 1/4 in., 0.32mm I.D. Column in 1/4 in. fitting, pkg of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

packaging

pkg of 2 ea

I.D. × O.D.

0.5 mm × 1/4 in.

compatibility

0.32mm I.D. Column in 1/4 in. fitting

Looking for similar products? Visit Product Comparison Guide

General description

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Characteristics:
Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.

Material Composition: flexible graphite

Maximum Temperature: 450 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service