Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22370-U

Supelco

Pyrosep S-1 Septa

diam. 9.5 mm ( 3/8 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.54

packaging

pkg of 10 ea

diam.

9.5 mm ( 3/8 in.)

Looking for similar products? Visit Product Comparison Guide

General description

GC Inlet Temperature: 300 °C to 400 °C.

Pyrosep S-1 septa are made from a PTFE-type elastomer conditioned at 300 °C to minimize bleed. Because they are relatively hard, they must be used with a needle guide (to prevent the needle from buckling) and only at high temperatures. Our adapter rings offer substantial savings by enabling you to use smaller septa.
Pyrosep S-1 is high temperature septa and do not produce ghost peaks during gas chromatography. It is difficult to puncture with a syringe needle and after few injections it might leak. Furthermore, it showed minimum weight loss during thermogravimetric analysis.[1]

Legal Information

Pyrosep is a trademark of Sigma-Aldrich Co. LLC

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A comparison of high-temperature septa for gas chromatography.
Olsavicky VM.
Journal of Chromatographic Science, 16 (5), 197-200 (1978)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service