Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

22196-U

Supelco

Supeltex M-2A Packed Column Ferrule, 6 mm Column O.D.

I.D. 6.0 mm, 6mm O.D. Column, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

packaging

pkg of 100 ea

I.D.

6.0 mm

compatibility

6mm O.D. Column

Looking for similar products? Visit Product Comparison Guide

General description

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.

Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)

Maximum Temperature:
400 °C

Legal Information

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service