Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21996

Supelco

Needle Purge Tube

size 223 mm × 6 mm, Tekmar® 14-3913-024

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115717

manufacturer/tradename

Tekmar® 14-3913-024

size

223 mm × 6 mm

application(s)

industrial hygiene

compatibility

for use with Tekmar® ALS 2016/2032 autosampler

Legal Information

Tekmar is a registered trademark of Tekmar Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service