Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21952-U

Valco® Precision Sampling plunger tips

size 2 mL, for use with VICI Series A, A-2, C, and D Pressure-Lok Gas Syringes.*, pkg of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

PTFE
PTFE plunger tip

feature

plunger tip for 2mL syringe

packaging

pkg of 2 ea

manufacturer/tradename

VICI 013934

size

2 mL

compatibility

for use with Series A, A-2, C, & D Precision Sampling Syringe
for use with VICI Series A, A-2, C, and D Pressure-Lok Gas Syringes.*

Looking for similar products? Visit Product Comparison Guide

General description

For series A, A-2, C, and D Pressure-Lok Gas syringes. For 25 μL to 250 μL syringes, factory repair only.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service