Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21817

Supelco

Empty Glass GC Column, for PerkinElmer® 115, 300, 900, 2000, and Sigma (Not On-Column)

L × O.D. × I.D. 6.6 ft (2.00 m) × 1/4 in. × 2.0 mm, TightSpec

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

glass column

manufacturer/tradename

PerkinElmer

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.6 ft (2.00 m) × 1/4 in. × 2.0 mm, TightSpec

column type

empty

compatibility

for use with PerkinElmer

Looking for similar products? Visit Product Comparison Guide

General description

Silane treated empty glass column. Fittings are not included.
  • X (length of injector arm) = 8.62 in. (219 mm)
  • Y (length of detector arm) = 8.62 in. (219 mm)
  • S (span, injector to detector) = 8.75 in. (222 mm)
This column fits PerkinElmer 115, 300, 900, 2000, and Sigma (not on-column injection).

Other Notes

This is a TightSpec column, which conforms to within +/- 6 mm of its stated length.

Legal Information

PerkinElmer is a registered trademark of PerkinElmer Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service