Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21541

SGE Syringes for Agilent/HP 7673, 7683 and 6850 ALS Autosampler, Fixed Needle

volume 10 μL, 10F-HP-0.47, needle size 26 ga, needle L × O.D. 42 mm × 0.47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600

material

cone tip stainless steel needle (point style 1)

needle size

26 ga

packaging

pkg of 1 ea

manufacturer/tradename

SGE

needle L × O.D.

42 mm × 0.47 mm

volume

10 μL

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

Looking for similar products? Visit Product Comparison Guide

General description

SGE syringes are designed and tested to meet critical autosampler specifications. These syringes are designed with a unique plunger to eliminate bending and seizing. The needle point style withstands multiple and fast septum injections, making it one of the most troublefree autosampler syringes available.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service