Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21362

Replacement Ferrule 0.17mm OD EA

PTFE ferrule, bore diam. 0.17 mm

Synonym(s):

Syringe for On-column Injection, Removable needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE ferrule

size

0.17 mm (bore diameter)

feature

ferrule for RNFS Hamilton syringes

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 30947

bore diam.

0.17 mm

Looking for similar products? Visit Product Comparison Guide

General description

Use the 701RNFS syringes with liquid samples. A PTFE plunger tip makes the 1701RNFS syringes gas tight. Syringes come with a replaceable fused silica needle. Capacity 10 μL, 0.17 mm OD, 10 cm length, point style #3. Use with 0.20 mm I.D. or larger columns.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service