Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21179-U

Supelco

Empty Glass GC Column, for PerkinElmer® 8000, 9000, AutoSystem, XL, and Clarus 500 (Not On-Column)

L × O.D. × I.D. 6.6 ft (2.0 m) × 1/4 in. × 2.0 mm, TightSpec

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

glass column

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.6 ft (2.0 m) × 1/4 in. × 2.0 mm, TightSpec

column type

empty

compatibility

for use with PerkinElmer

Looking for similar products? Visit Product Comparison Guide

General description

GC columns are of two types; packed column and capillary column. Capillary column carries the gas through a central aperture which is unimpeded through the entire length of column. In general, capillary columns are made longer to produce more theoretical plates. This also helps in band dispersion eventually narrowing the peaks and resulting in high resolution.[1]
Silane treated empty glass column. Fittings are not included.
  • X (length of injector arm) = 6.81 in. (173 mm)
  • Y (length of detector arm) = 6.81 in. (173 mm)
  • S (span, injector to detector) = 6.5 in. (165 mm)
This column fits PerkinElmer 8000, 9000, AutoSystem, XL, and Clarus 500 (not on-column injection).

Application

Empty column may be used for packing adsorbents for temperature-programmed desorption (TPD) instrumentation.[2]

Other Notes

This is a TightSpec column, which conforms to within +/- 6 mm of its stated length.

Legal Information

PerkinElmer is a registered trademark of PerkinElmer Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The determination of active filter aid adsorption sites by temperature-programmed desorption.
Zhu. Z. Y.
Journal of the American Oil Chemists' Society, 71, 189-194 (1994)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service