21109
GC Stationary Phase
phase Squalane, bottle of 50 g
About This Item
Recommended Products
packaging
bottle of 50 g
parameter
20-100 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix active group
Squalane phase
solubility
chloroform: soluble
column type
packed GC
Looking for similar products? Visit Product Comparison Guide
General description
Kit Components Only
- Squalane
Storage Class
10 - Combustible liquids
wgk_germany
WGK 1
flash_point_f
424.4 °F - closed cup
flash_point_c
218 °C - closed cup
ppe
Eyeshields, Gloves, type ABEK (EN14387) respirator filter
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service