21101-U
GC Stationary Phase
phase SF-96, bottle of 50 g
About This Item
Recommended Products
packaging
bottle of 50 g
parameter
0-250 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix active group
SF-96 phase
solubility
chloroform, toluene: soluble
column type
packed GC
General description
Application
Storage Class
10 - Combustible liquids
wgk_germany
WGK 1
flash_point_f
214.0 °F - closed cup
flash_point_c
101.1 °C - closed cup
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service