21096
GC Stationary Phase
phase DC-550, bottle of 50 g
About This Item
Recommended Products
agency
meets requirements for USP G28
packaging
bottle of 50 g
parameter
20-250 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix active group
DC-550 phase
solubility
acetone, toluene: soluble
column type
packed GC
General description
application
Storage Class
10 - Combustible liquids
wgk_germany
WGK 3
flash_point_f
437.0 °F - closed cup
flash_point_c
225.00 °C - closed cup
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service