21042-U
GC Stationary Phase
phase Di-n-decyl phthalate, bottle of 25 g
About This Item
Recommended Products
packaging
bottle of 25 g
parameter
10-175 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix active group
Di-n-decyl phthalate phase
solubility
acetone: soluble
column type
packed GC
General description
Application
Kit Components Only
- Didecyl phthalate
Storage Class
10 - Combustible liquids
wgk_germany
WGK 1
flash_point_f
392.0 °F - closed cup
flash_point_c
200 °C - closed cup
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service