Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20961

Valco® Precision Sampling syringe, series C-120

volume 10 μL, C-120, bevel tip stainless steel needle, needle type, LTN (fixed), needle L 2 in.

Synonym(s):

SYRINGE,PS-C-FN,10UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

VICI 120022

needle L

2 in.

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

C-120 – Fixed Needle: A general purpose chromatography syringe with a PTFE-tipped plunger. Leak-tight to 250 psi.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service