Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20953

Valco® Precision Sampling syringe, series C-160

volume 100 μL, C-160, bevel tip stainless steel needle, needle type, LTN (fixed), needle L 2 in.

Synonym(s):

SYRINGE,PS C-160,100UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

VICI 160025

needle L

2 in.

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

C-160 – Fixed Needle: An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service