Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

2091-U

Supelco

VersaPure Alumina-N SPE Büchner Funnel

bed wt. 12.5 g, I.D. × H 55 mm × 30 mm, pk of 6

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
13111000

composition

bed wt., 12.5 g

packaging

pk of 6

technique(s)

solid phase extraction (SPE): suitable

I.D. × H

55 mm × 30 mm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

Legal Information

VersaPure is a trademark of Sigma-Aldrich Co. LLC

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service