Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20918

Supelco

Empty Tube for Thermal Desorption

glass TD tube, O.D. × I.D. × L 1/4 in. × 4 mm × 7 in., pkg of 1 ea

Synonym(s):

Tekmar® EMPTY GLASS TD TUBE 7IN X 1/4IN

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008

material

glass TD tube

packaging

pkg of 1 ea

technique(s)

active air sampling: suitable

O.D. × I.D. × L

1/4 in. × 4 mm × 7 in.

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Tekmar® AEROTrap 6000 models

Looking for similar products? Visit Product Comparison Guide

Legal Information

Tekmar is a registered trademark of Tekmar Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service