Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20753

Hamilton® syringe, cemented needle with guide

701NWG, volume 10 μL, needle size 26s ga, needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

bevel tip stainless steel needle (point style 2)

needle size

26s ga

feature

needle type N (cemented) with guide

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80307

needle L

51 mm (2 in.)

volume

10 μL

compatibility

for use with Hamilton 701NWG (cemented needle with guide)

Looking for similar products? Visit Product Comparison Guide

General description

Microliter syringes features stainless steel plunger which is hand fitted to its matching glass barrel. The hand-fitting process creates a liquid-tight seal between plunger and barrel. Plungers and barrels are non-interchangeable or replaceable. These are ideally used for liquid handling and homogenous samples.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service