Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20534

Supelco

PureCol Sleeve

for 2 mm I.D. columns (chamfered inlet only), pkg of 10 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

packaging

pkg of 10 ea

technique(s)

gas chromatography (GC): suitable

Looking for similar products? Visit Product Comparison Guide

General description

When nonvolatiles accumulate in the column inlet, you must replace several inches of packing - or the entire column. A silanized glass PureCol sleeve, inserted in the column inlet, solves this problem simply and inexpensively. When column performance begins to deteriorate, you can quickly and conveniently replace the sleeve - often without removing the column from the instrument. Replacement time is comparable to replacing a septum. Replace the PureCol sleeve when you change the septum, or when you analyze a new type of sample. PureCol sleeves are available in two sizes. Use PureCol sleeves with a 2 in. (5 cm) 21-gauge or finer needle.

Other Notes

Fits any 2 mm I.D. glass column with 7 cm of straight, unpacked inlet (end must be chamfered).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service