Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20361

Supelco

Carbotrap® 201

for use with Dynatherm 850/890 TDU, I.D. × O.D. × L 1 mm × 6 mm × 4.5 in., glass TD tube (focusing tube)

Synonym(s):

Carbotrap® 201 Dynatherm 890, 850

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008

material

glass TD tube (focusing tube)

packaging

pkg of 1 ea

I.D. × O.D. × L

1 mm × 6 mm × 4.5 in.

matrix

Carbotrap® 201

application(s)

environmental
industrial hygiene

compatibility

for use with Dynatherm 850/890 TDU

Looking for similar products? Visit Product Comparison Guide

Application

focusing semivolatile to very volatile compounds

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
Dynatherm is a trademark of CDS Analytical

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Trine Salomón et al.
Cell chemical biology, 24(8), 935-943 (2017-08-19)
The α-oxoaldehyde methylglyoxal is a ubiquitous and highly reactive metabolite known to be involved in aging- and diabetes-related diseases. If not detoxified by the endogenous glyoxalase system, it exerts its detrimental effects primarily by reacting with biopolymers such as DNA
S Ghittori et al.
Giornale italiano di medicina del lavoro, 10(4-5), 201-205 (1988-07-01)
A laboratory study, using generated atmosphere containing 0.14/23.3 mg/m3 of Benzene, was conducted to adapt an existing industrial hygiene monitoring method for measuring low concentrations of Benzene. This method was developed to determine concentrations of Benzene in the ambient air
S Ghittori et al.
Journal of toxicology and environmental health, 38(3), 233-243 (1993-03-01)
Benzene concentrations in urine samples (Cu, ng/L) from 110 workers exposed to benzene in chemical plants and gasoline pumps were determined by injecting urine supernate into a gas chromatograph. The urine was saturated with anhydrous N2SO4 to facilitate the passage
M L Fiorentino et al.
La Medicina del lavoro, 81(2), 107-118 (1990-03-01)
Benzene is a widely diffuse solvent (atmosphere, cigarette smoke, some foods); in the industrial environment benzene is currently present at concentrations of ppm. A valid method of biological monitoring that is easy to perform is needed for assessing occupational and
Yifei Sun et al.
Journal of environmental sciences (China), 25(1), 213-219 (2013-04-17)
A group parameter approach using "total organic halogen" is effective for monitoring gaseous organic halogen compounds, including fluorine, chlorine, and bromine compounds, generated from combustion. We described the use of barrier-discharge radiofrequency-helium-plasma/atomic emission spectrometry, for the detection of semi- and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service