Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.
20335
Porapak™ Porous Polymer Adsorbent
matrix Porapak R, 100-120 mesh, bottle of 75 cc
About This Item
Recommended Products
form
solid
packaging
bottle of 75 cc
parameter
250 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~525 m2/g
matrix
Porapak R
particle size
100-120 mesh
density
~0.32 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How can I purchase a column that is packed with this material?
1 answer-
Helpful?
-
-
Is this product a packed column?
1 answer-
This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.
Helpful?
-
-
What is the weight in grams of the 75cc HayeSep® container?
1 answer-
The weight is approximately 24 grams for each 75cc container.
Helpful?
-
-
What is the maximum temperature for this packing?
1 answer-
The maximum temperature for this packing is 250 °C.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What does the 100/120 stand for in the product description?
1 answer-
The 100/120 refers to the mesh size range of the actual particles. When working with mesh size: the larger the mesh number, the smaller the diameter of the particle. In this case 100 refers to a diameter of 149 microns and 120 refers to a diameter of 125 microns. Therefore; the particles in this product with 100/120 will range between 125 microns and 149 microns.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service