ORBO sorbent tubes (W,W,W (specially treated) separators, O.D. × L 10 mm × 100 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.
Legal Information
Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
Supelpak is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
Journal of AOAC International, 80(5), 1091-1097 (1997-11-05)
A method to sample and analyze chlorothalonil and dichlofluanid in greenhouse air was evaluated. Analysis was performed by gas chromatography with electron capture detection and gas chromatography-mass spectrometry. Solid sorbents such as Chromosorb 102, Porapak R, Supelpak-2, Amberlite XAD-2, Amberlite
A methodology is described for greenhouse air analysis by sampling fenhexamid, pyrimethanil, malathion, metalaxyl-M and myclobutanil in solid sorbents. Pesticides were determined by gas chromatography with NP Detector. The trapping efficiency of XAD-2, XAD-4, Supelpak-2, Florisil and C-18 at different
Journal of chromatography. A, 829(1-2), 251-258 (1999-01-29)
The diminution of metamidophos residue levels with time in vegetables an greenhouse air was investigated after treatment of tomatoes and green beans. A gas chromatographic method using dichloromethane as an extraction solvent has been developed to analyse metamidophos in vegetables
The Science of the total environment, 288(3), 199-213 (2002-05-07)
An analytical method using gas chromatography-mass spectrometry has been developed for the evaluation of different sampling techniques to characterise spray drift in a commercial apple orchard. Eleven pesticides were studied (fungicides, insecticides and herbicides). A collection of airborne spray-drift pesticides
Journal of chemical ecology, 17(11), 2127-2141 (1991-11-01)
Male American palm weevils (APWs),Rhynchophorus palmarum (L.) produced two sex-specific compounds, which were disclosed by volatile collections on Supelpak-2 and gas chromatography. One was a minor compound, not always detected. The major male-produced volatile was identified as (2E)-6-methyl-2-hepten-4-ol through coupled
Questions
Reviews
★★★★★ No rating value
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.