Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20054

Supelco

ORBO 655 Amberlite XAD®-7 phosphoric acid treated (20/60), 80/40 mg

W,W,W separators, O.D. × L 6 mm × 75 mm, pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,W,W separators

agency

OSHA 55

product line

Amberlite
ORBO

composition

Bed A, 80 mg
Bed B, 40 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 655

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 75 mm

matrix

XAD-7 (phosphoric acid treated)

particle size

20-60 mesh

application(s)

air monitoring
environmental
industrial hygiene

General description

ORBO sorbent tubes contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
ORBO is a trademark of Sigma-Aldrich Co. LLC
XAD is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service