Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20041

Supelco

ORBO 304 Charcoal low nickel content (20/40), 120/60 mg

W,F,F separators, O.D. × L 6 mm × 80 mm, pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
47131900

material

W,F,F separators

agency

NIOSH 6007

product line

ORBO

composition

Bed A, 120 mg
Bed B, 60 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 304

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 80 mm

matrix

Charcoal (low Ni)

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

General description

ORBO sorbent tubes contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller backup bed.

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service