Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

19138-U

Hamilton® needles for RN syringes, blunt tip

needle size 26s ga, needle L 51 mm (2 in.), for use with 2.5μL-100μL syringe, blunt tip (point style 3)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

blunt tip stainless steel needle

needle size

26s ga

description

blunt tip (stainless steel)

feature

blunt tip (point style 3)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7768-01

needle L

51 mm (2 in.)

volume

2.5-100 μL

compatibility

for use with 2.5μL-100μL syringe
for use with Rheodyne Injection Valve

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® needles for RN syringes are equipped with 90° blunt tips which have chamfered and polished edges that eliminate damage to the valve′s rotor seal and stator face. This style also can be used for pipetting of liquids.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service