Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

18920

Lipid Standards: Fatty Acid Methyl Ester mixtures

C8:0 - C22:1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116100
Pricing and availability is not currently available.

functional group

ester

storage temp.

−20°C

Looking for similar products? Visit Product Comparison Guide

Packaging

100 mg ampule contains the following with weight percentages as indicated.
Methyl esters of
Caprylic Acid (C8:0) 1.9%
Capric Acid (C10:0) 3.2%
Lauric Acid (C12:0) 6.4%
Tridecanoic Acid (C13:0) 3.2%
Myristic Acid (C14:0) 3.2%
Myristoleic Acid (C14:1, cis-9) 1.9%
Pentadecanoic Acid (C15:0) 1.9%
Palmitic acid (C16:0) 13.0%
Palmitoleic Acid (C16:1, cis-9) 6.4%
Heptadecanoic Acid (C17:0) 3.2%
Stearic Acid (C18:0) 6.5%
Oleic Acid (C18:1, cis-9) 19.6%
Elaidic Acid (C18:1, trans-9) 2.6%
Linoleic Acid (C18:2, cis-9,12) 13.0%
Linolenic Acid (C18:3, cis-9,12,15) 6.4%
Arachidic Acid (C20:0) 1.9%
cis-11-Eicosenoic Acid (C20:1) 1.9%
Behenic Acid (C22:0) 1.9%
Erucic Acid (C22:1, cis-13) 1.9%

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service