Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

14028-U

Supelco

General Purpose Adsorbent

matrix Purified Carbon Black, <200 nm, bottle of 50 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100
NACRES:
SB.54

form

pellets
powder

packaging

bottle of 50 g

technique(s)

LPLC: suitable

surface area

~214 m2/g

matrix

Purified Carbon Black

matrix active group

carbon

particle size

<200 nm

pore size

~0.06 cm3/g microporosity
~0.28 cm3/g mesoporosity
~0 cm3/g macroporosity
~63.9 Å pore diameter

density

~0.06 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Carbon black is an amorphous carbon with a high surface area-to-volume ratio, although lower than that of activated carbon. This small particle (nanoparticle) purified carbon black is suitable for use in electrochemical and bioprocessing applications.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Storage Class

11 - Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chemistry & Physics of Carbon.
Radovic LR.
Science, 2007, 134-136 null
Gas Treating: Absorption Theory and Practice.
Eimer D.
Science, 349-350 (2014)
Evaluation of graphitized carbon black as a selective adsorbent for extracting acidic organic compounds from water.
Corcia D
Journal of Chromatography A, 642 (1), 163-174 (1993)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service