Recommended Products
form
powder
packaging
bucket of 1000 g
technique(s)
LPLC: suitable
thin layer chromatography (TLC): suitable
surface area
~700 m2/g
matrix
styrene-divinylbenzene
matrix active group
polymer
particle size
250-850 μm
pore size
~1.1 mL/g pore volume
65 Å mean pore size
density
1.01 g/mL at 25 °C (true wet)(lit.)
separation technique
reversed phase
General description
Application
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service