Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13959-U

Supelco

Diaion® CRB03 free base

pkg of 1000 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.52

form

beads

packaging

pkg of 1000 g

parameter

60 °C OH- form max. temp.
79 °C Cl- form max. temp.

moisture

≤55%

technique(s)

LPLC: suitable

matrix

styrene-divinylbenzene (highly porous)

matrix active group

DEAE

particle size

16-50 mesh

operating pH

0-14

capacity

0.95 meq/mL by wetted bed volume

separation technique

anion exchange

General description

Diaion® CRB03 is glucamine-based (N-Methylglucamine)[1] chelate resin type adsorbent.[2] CRB03 along with sugar moiety gives higher affinity to boron adsorption.[3]

Application

Diaion® CRB03 free base may be used in separation medium for TLC, paper chromatography and LPLC.
Weakly basic anion exchange resin with high selectivity for borate ion; useful for low levels at high flow rates.

Legal Information

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Effect of synthesis conditions of polyallylamine-beads-glucose (PAA-Glu) on boron adsorption
Harada, Atsuhiro, et al.
Adsorption, 19, 1-9 (2013)
Adsorption of boron using glucamine-based chelate dsorbents
Nishihama, Syouhei, et al.
Desalination, 310, 81-86 (2013)
Boron adsorption mechanism on polyvinyl alcohol
Harada, Atsuhiro, et al.
Adsorption, 17, 171-178 (2011)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service