Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13944-U

Supelco

Diaion® WA10 free base

pkg of 1000 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.52

form

beads

packaging

pkg of 1000 g

parameter

60 °C max. temp.

moisture

~66%

technique(s)

LPLC: suitable

matrix

acrylic (gel)

matrix active group

tertiary amine

particle size

16-50 mesh

operating pH

0-9

capacity

1.2 meq/mL by wetted bed volume

separation technique

anion exchange

Application

Diaion® WA10, polyamine-type acid activated anion exchanger resin may be used in separation medium for TLC, paper chromatography and LPLC.
Weakly basic anion exchange resin useful for pretreatment of starch hydrolysates containing high levels of minerals, treatment of fluids containing troublesome foulants, and purification of dextrose, beet sugar solutions, or formaldehyde.

Legal Information

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service