Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13729-U

Supelco

Ambersep® M4195 Chelating Anion Exchange Resin sulfate

pkg of 1000 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.52

description

replaces Dowex M4195

form

beads

packaging

pkg of 1000 g

parameter

60 °C max. temp.

moisture

40-60%

technique(s)

LPLC: suitable

matrix

styrene-divinylbenzene (macroporous)

matrix active group

bis-picolylamine functional group

particle size

20-50 mesh

operating pH

0-7

capacity

≥33 g/L(copper)

compatibility

mode of use chelating resin

separation technique

anion exchange

Looking for similar products? Visit Product Comparison Guide

General description

Dowex M4195, a weakly basic solid supported polyamine chelating anion exchange resin, acts as an effective adsorbent for nickel and cobalt even in low pH.[1]

Application

  • Dowex M4195 was used in removal of heavy metals from water using UV-VIS spectro photometer.[2]
  • Dowex M4195 was used to purify the Cu2+ from oligosaccharide and was checked by coulometry.[3]
  • Dowex M4195 was used in the preparation of Cu-supported calatyst Dw-BPMA-Cu+.[4]
Chelating resin for the removal of cobalt, copper, nickel; metal recovery; mining; general hydrometallurgy.

Legal Information

Ambersep is a registered trademark of DuPont de Nemours, Inc.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Non-Magnetic and Magnetic Supported Copper (I) Chelating Adsorbents as Efficient Heterogeneous Catalysts and Copper Scavengers for Click Chemistry
Megia-Fernandez, Alicia, et al.
Advanced Synthesis & Catalysis, 352, 3306-3320 (2010)
Selective sorption of nickel and cobalt from sulphate solutions using chelating resins
Mendes, F. D., and A. H. Martins.
International Journal of Mineral Processing, 74, 359-371 (2004)
REMOVAL OF NICKEL FROM ELETROPLATING WASTEWATER BY WEAKLY BASIC CHELATING ANION EXCHANGE RESINS: DOWEX 50x4, DOWEX 50x2 AND DOWEX M-4195
Dave, R. S., G. B. Dave, and V. P. Mishra.
Journal of Applied Sciences in Environmental Sanitation, 6, 39-44 (2011)
Syntheses of Well-Defined Glyco-Polyorganosiloxanes by ?Click? Chemistry and their Surfactant Properties.
Halila, Sami, et al.
Macromolecular Chemistry and Physics, 209, 1282-1290 (2008)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service