Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13603

Supelco

Diaion® HP-2MG

bucket of 1000 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817

form

solid

packaging

bucket of 1000 g

technique(s)

LPLC: suitable

surface area

~500 m2/g

matrix

polymethacrylate

matrix active group

polymer

particle size

25-50 mesh

pore size

1.2 mL/g pore volume
170 Å mean pore size

density

1.09 g/mL at 25 °C (true wet)(lit.)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Application

Aliphatic adsorbent for moderately polar compounds, such as: antibiotics, color bodies, and aliphatic analytes. The resin exhibits broad spectrum adsorption of small and large molecules.

Other Notes

Swelling in toluene = 5%

Legal Information

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Mustafa Soylak et al.
Talanta, 70(5), 1129-1135 (2008-10-31)
A solid phase extraction procedure based on biosorption of copper(II), lead(II), zinc(II), iron(III), nickel(II) and cobalt(II) ions on Aspergillus fumigatus immobilized Diaion HP-2MG has been investigated. The analytical conditions including amounts of A. fumigatus, eluent type, flow rates of sample
Column system using diaion HP-2MG for determination of some metal ions by flame atomic absorption spectrometry
Tuzen, Mustafa, and Mustafa Soylak
Analytica Chimica Acta, 504, 325-334 (2004)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service