Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13597-U

Supelco

Sepabeads® SP850

bottle of 100 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

form

solid

packaging

bottle of 100 g

technique(s)

LPLC: suitable
thin layer chromatography (TLC): suitable

matrix

styrene-divinylbenzene

matrix active group

polymer

particle size

20-60 mesh
250-850 μm

pore size

~1.20 mL/g pore volume
38 Å mean pore size (sharp distribution)

density

1.01 g/mL at 25 °C (true wet)(lit.)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Sepabeads® SP850 is a macroporous polymeric hydrophobic resin of styrene-divinylbenzene. This resin can be used as receiving phase in passive samplers. This resin rapidly adsorbs okadaic acid and dinophysistoxins.[1]

Application

Polyaromatic adsorbent for hydrophobic compounds: antibiotics, organics, adsorbing large quantities of small molecules.
Sepabeads® SP850 may be used in separation medium for TLC, paper chromatography and LPLC.

Other Notes

Swelling in toluene = 19%

Legal Information

Sepabeads is a registered trademark of Mitsubishi Chemical Corp.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Field and mesocosm trials on passive sampling for the study of adsorption and desorption behaviour of lipophilic toxins with a focus on OA and DTX1
Fux, Elie, et al.
Harmful Algae, 7, 574-583 (2008)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service