Recommended Products
form
solid
quality
dry
packaging
bucket of 1000 g
technique(s)
AAS: suitable
LPLC: suitable
surface area
1100 m2/g
impurities
≤5% moisture content
matrix
styrene/divinylbenzene (macroporous)
matrix active group
polymer
particle size
20-50 mesh
pore size
1.16 mL/g pore volume
46 Å mean pore size
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service