13271-U
Metal Packed GC Column (General Configuration)
phase 5% Krytox 143AC, matrix 60/80 Carbopack B support, L × O.D. × I.D. 20.0 ft (6.1 m) × 1/8 in. × 1.7 mm
About This Item
material
copper column
description
3 in. coil
parameter
0-250 °C temperature (isothermal or programmed)
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
20.0 ft (6.1 m) × 1/8 in. × 1.7 mm
matrix
60/80 Carbopack B support
matrix active group
5% Krytox 143AC phase
column type
packed GC
compatibility
for use with General Configuration
Looking for similar products? Visit Product Comparison Guide
General description
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service