13136-U
Metal Packed GC Column (General Configuration)
phase none, matrix 60/80 Molecular Sieve 13X support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/8 in. × 2.1 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
eCl@ss:
32110204
NACRES:
SB.54
Recommended Products
material
stainless steel column
manufacturer/tradename
Agilent
parameter
0-400 °C temperature (isothermal or programmed)
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
6.0 ft (1.8 m) × 1/8 in. × 2.1 mm
matrix
60/80 Molecular Sieve 13X support
matrix active group
none phase
column type
packed GC
compatibility
for use with General Configuration
General description
In packed columns, the carrier gas percolates through the porous bed. In a packed column, separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures. Molecular sieves are three-dimensional framework structure that forms pores of molecular dimensions. The pores adsorb molecules which fit closely inside the pores and exclude molecules that are large. Zeolites are subset of molecular sieves. Molecular sieves are used as adsorbents, gas separations, oil refining and many diverse areas. X-ray diffraction, transmission electron microscopy, and pore size analysis confirmed that molecular sieves consisted of a three-dimensional regular array of uniform mesopores which was 3 nm in diameter.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Introduction to Zeolite Molecular Sieves
Jiri Cejka, Herman van Bekkum, A. Corma, F. Schueth
Studies in Surface Science and Catalysis, 168 (2007)
Synthesis of highly ordered carbon molecular sieves via template-mediated structural transformation.
Ryoo
The Journal of Physical Chemistry B, 103, 7743-7746 (1999)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service