Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13107-U

Supelco

Metal Packed GC Column (fits Agilent, Configuration "A")

phase 5% OV-1, matrix 100/120 Chromosorb W HP support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

stainless steel column

manufacturer/tradename

Agilent

parameter

0-325 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

matrix

100/120 Chromosorb W HP support

matrix active group

5% OV-1 phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).
The carrier gas percolates through the porous bed in packed columns. In a packed column, separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures.[1] Chromosorb W, a fragile white solid prepared heating the diatomaceous earth with a flux. The resulting fine structure is cemented over glass which results in large and irregular pores.[2] HP is the classification of a support as high performance grade.[3]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Robert L. Grob and Eugene F. Barry
Modern Practice of Gas Chromatography, 76-76 (2004)
Ian A. Fowlis
Gas Chromatography, 27-27 (2008)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service