Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13098-U

Supelco

Empty Stainless Steel GC Column

L × O.D. × I.D. 10.0 ft (3.0 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

stainless steel column

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

10.0 ft (3.0 m) × 1/8 in. × 2.1 mm

column type

empty

Looking for similar products? Visit Product Comparison Guide

General description

For less demanding applications where the inertness of glass is not required, choose more economical stainless steel. Column can be carefully bent to fit most instruments.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service