Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13069-U

Supelco

Metal Packed GC Column (fits Agilent, Configuration "A")

phase none, matrix 45/60 Molecular Sieve 13X support, L × O.D. × I.D. 2.0 ft (0.61 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32110204
NACRES:
SB.54

material

stainless steel column

manufacturer/tradename

Agilent

parameter

0-400 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

2.0 ft (0.61 m) × 1/8 in. × 2.1 mm

matrix

45/60 Molecular Sieve 13X support

matrix active group

none phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).
In packed columns, the carrier gas percolates through the porous bed. In a packed column, separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures.[1] Molecular sieves are three-dimensional framework structure that forms pores of molecular dimensions. The pores adsorb molecules which fit closely inside the pores and exclude molecules that are large. Zeolites are subset of molecular sieves. Molecular sieves are used as adsorbents, gas separations, oil refining and many diverse areas.[2] X-ray diffraction, transmission electron microscopy, and pore size analysis confirmed that molecular sieves consisted of a three-dimensional regular array of uniform mesopores having 3nm diameter.[3]

Storage Class

11 - Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Synthesis of highly ordered carbon molecular sieves via template-mediated structural transformation.
Ryoo
The Journal of Physical Chemistry B, 103, 7743-7746 (1999)
Introduction to Zeolite Molecular Sieves
Jiri Cejka, Herman van Bekkum, A. Corma, F. Schueth
Studies in Surface Science and Catalysis, 168 (2007)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service