Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

13039-U

Supelco

Metal Packed GC Column (fits Agilent, Configuration "A")

phase 25% DC-200 (350 cstks), matrix 80/100 Chromosorb P AW support, L × O.D. × I.D. 15.0 ft (4.6 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

stainless steel column

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

15.0 ft (4.6 m) × 1/8 in. × 2.1 mm

matrix

80/100 Chromosorb P AW support

matrix active group

25% DC-200 (350 cstks) phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).
In packed columns, the carrier gas percolates through the porous bed. In a packed column, separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures.[1] Chromosorb P is a diatomite support to any stationary phase. Chromosorb P (AW) gives the best separation of volatile fatty acids consistent with the lowest temperatures.[2]

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

C Remesy et al.
The Biochemical journal, 141(1), 85-91 (1974-07-01)
1. A new rapid micro-method for measuring plasma volatile fatty acids is described. The volatile fatty acids are extracted from plasma with ethanol in the presence of a known quantity of internal standard (sodium isobutyrate). After evaporation of the ethanolic
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service