Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
13037-U
Metal Packed GC Column (General Configuration)
phase none, matrix 80/100 Porapak Q support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/8 in. × 2.1 mm
About This Item
Recommended Products
material
stainless steel column
parameter
0-250 °C temperature (isothermal or programmed)
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
6.0 ft (1.8 m) × 1/8 in. × 2.1 mm
matrix
80/100 Porapak Q support
matrix active group
none phase
column type
packed GC
compatibility
for use with General Configuration
Looking for similar products? Visit Product Comparison Guide
General description
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What is the difference between Stainless Steel Packed Columns Product No. 13037-U and Product No. 12437
1 answer-
The columns are identical except for the fittings shipped with them. Product No. 13037-U is shipped with stainless steel nuts and M-2A ferrules. Product No. 12437 is shipped with brass nuts and ferrules.
Helpful?
-
-
What is the maximum temperature for Product No. 13037-U Porapak-Q packed column?
1 answer-
The maximum temperature is 250 deg C.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service