Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

12712

Supelco

Metal Packed GC Column (General Configuration)

phase none, matrix 80/100 Chromosorb 101 support, L × O.D. × I.D. 6.0 ft (1.83 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32110502

material

stainless steel column

parameter

0-250 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.83 m) × 1/8 in. × 2.1 mm

matrix

80/100 Chromosorb 101 support

matrix active group

none phase

column type

packed GC

compatibility

for use with General Configuration

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service