Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

12506-U

Supelco

Metal Packed GC Column (fits Agilent, Configuration "A")

phase 0.2% Carbowax 1500, matrix 80/100 Carbopack C support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

stainless steel column

manufacturer/tradename

Agilent

parameter

0-175 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

matrix

80/100 Carbopack C support

matrix active group

0.2% Carbowax 1500 phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).
Packed column made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents.†

Application

Stainless steel gas chromatographic column packed with Carbowax 1500 phase on Carbopack C support maybe used for the analysis of alcohol in body fluids.[1]

Kit Components Also Available Separately

Product No.
Description
SDS

  • 11827Coated GC Packing, phase 0.2% Carbowax 1500, matrix 80/100 Carbopack C support, bottle of 15 gSDS

Storage Class

11 - Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Introduction to Analytical Gas Chromatography.
Scott RPW.
Science, 102-108 (1997)
Drug Abuse Handbook.
Karch SB.
Science, 331-332 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service