Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

12483-U

Supelco

Glass Packed GC Column (fits Agilent, Configuration "A")

phase none, matrix 50/80 Porapak Q support, L × O.D. × I.D. 6.6 ft (2.0 m) × 1/4 in. × 2.0 mm, Preconditioned

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32110502
NACRES:
SB.54

material

glass column

manufacturer/tradename

Agilent

parameter

0-250 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.6 ft (2.0 m) × 1/4 in. × 2.0 mm, Preconditioned

matrix

50/80 Porapak Q support

matrix active group

none phase

column type

packed GC

compatibility

for use with Agilent Configuration C

Looking for similar products? Visit Product Comparison Guide

General description

Use a glass column for applications where high inertness is required, such as for the analysis of active analytes. All glass columns undergo a proprietary high temperature silanization to ensure inertness. This column fits Agilent 5880, 5890, 6890. 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).

Other Notes

This column is preconditioned.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Scientific Bases for the Preparation of Heterogeneous Catalysts.
Gaigneaux E, et al.
Science, 751-752 (2010)
Introduction to Analytical Gas Chromatography.
Scott RPW.
Science, 102-108 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service