Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

12394

Supelco

Metal Packed GC Column (fits Varian®)

phase none, matrix 60/80 Carboxen-1000 support, L × O.D. × I.D. 15.0 ft (4.6 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32110502

material

stainless steel column

manufacturer/tradename

Varian

parameter

0-225 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

15.0 ft (4.6 m) × 1/8 in. × 2.1 mm

matrix

60/80 Carboxen-1000 support

matrix active group

none phase

column type

packed GC

compatibility

for use with Varian

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits Varian 3000, 4000, 6000, and Vista (FID, inj A to det A).
Packed column made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents.[1]

Application

Carboxen 1000 packed in a stainless steel GC column maybe used in the anaerobic chamber for conductance of research with methanogenic archaea.[2]

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.

Storage Class

11 - Combustible Solids

wgk_germany

nwg


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Introduction to Analytical Gas Chromatography.
Scott RPW.
Science, 102-108 (1997)
Archaea: A Laboratory Manual: Methanogens.
Robb FT, et al.
Science, 28-30 (1994)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service