Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

12085-U

Supelco

Metal Packed GC Column (General Configuration)

phase none, matrix 80/100 HayeSep R support, L × O.D. × I.D. 3.0 ft (0.91 m) × 1/16 in. × 1.25 mm, Preconditioned

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
NACRES:
SB.54

material

stainless steel column

parameter

0-250 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

3.0 ft (0.91 m) × 1/16 in. × 1.25 mm, Preconditioned

matrix

80/100 HayeSep R support

matrix active group

none phase

column type

packed GC

compatibility

for use with General Configuration

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.
Packed column made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents. HayeSep R is suitable as the column packing material to act as a protective coating for the stationary phase.[1]

Application

HayeSep R was used for packed column GC for quantitation of methanol, ethanol, isopropanol, acetone and ethylene glycol.[2] It was also used in studies investigating plasma stabilization of pre-mixed methane-air combustion using a miniaturized glide-arc reactor integrated into a Bunsen type burner for plasma-activation of fuel-steam mixtures.[3]

Other Notes

This is a micropacked column. It is packed full and contains stainless steel screens.

This column is preconditioned.

Storage Class

10 - Combustible liquids

wgk_germany

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Glide-arc stabilization of lean methane-air combustion.
Proc. Int. Symp., 41 (2), 300-305 (1995)
J F Livesey et al.
Clinical chemistry, 41(2), 300-305 (1995-02-01)
We developed a packed-column chromatographic procedure capable of simultaneous quantitation of methanol, ethanol, isopropanol, acetone, and ethylene glycol. This method was then updated to a rapid, sensitive, wide-bore capillary method. The packed-column system uses direct injection of 1 microL of
Introduction to Analytical Gas Chromatography.
Scott RPW.
Science, 102-108 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service