Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.
11889
Coated GC Packing
phase 4% Carbowax 20M, matrix 80/120 Carbopack B DA support, bottle of 15 g
About This Item
Recommended Products
packaging
bottle of 15 g
parameter
60-200 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix
80/120 Carbopack B DA support
matrix active group
4% Carbowax 20M phase
column type
packed GC
compatibility
for analyte group C2-C5 acids
Looking for similar products? Visit Product Comparison Guide
General description
Application
Storage Class
11 - Combustible Solids
wgk_germany
nwg
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type P3 (EN 143) respirator cartridges
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How can I purchase a column that is packed with this material?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What does the 80/120 stand for in the product description?
1 answer-
The 80/120 refers to the mesh size range of the actual particles. When working with mesh size: the larger the mesh number, the smaller the diameter of the particle. In this case 80 refers to a diameter of 177 microns and 120 refers to a diameter of 125 microns. Therefore; the particles in this product with 80/120 will range between 125 microns and 177 microns.
Helpful?
-
-
What is the maximum temperature for this packing?
1 answer-
The maximum temperature for this packing is 200 °C.
Helpful?
-
-
Is this product a packed column?
1 answer-
This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service