Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

11880-U

Supelco

Coated GC Packing

phase 0.8% THEED, matrix 80/100 Carbopack C support, bottle of 15 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23151817
NACRES:
SB.54

packaging

bottle of 15 g

parameter

60-115 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

80/100 Carbopack C support

matrix active group

0.8% THEED phase

column type

packed GC

compatibility

for analyte group ethylene oxide (EtO) residues, glycols

Looking for similar products? Visit Product Comparison Guide

General description

Ready-to-use coated packing for those wanting to pack their own columns.
The choice of coating material is based on the stationary phase of the GC.[1] THEED (tetrahydroxyethylenediamine) is generally suitable to reduce tailing and modify selectivity on inert adsorbent medium such as Carbopack C.[2]

Application

Gas chromatographic column packed with Carbopack C modified with THEED was used for the determination of diethylene glycol in wine as it is able to elute glycols as untailed peaks.[3]

Storage Class

11 - Combustible Solids

wgk_germany

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Gas chromatographic determination of glycols at the parts-per-million level in water by graphitized carbon black.
Di-Corcia A and Samperi R.
Analytical Chemistry, 51 (6), 776-778 (1979)
Determination of Diethylene Glycol in Wine.
Conte LS and Minguzzi A.
Science, 359-373 (1988)
Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer P.
Science, 73-73 (2009)

Questions

1–4 of 4 Questions  
  1. How can I purchase a column that is packed with this material?

    1 answer
    1. Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.

      Helpful?

  2. What is the maximum temperature for this packing?

    1 answer
    1. The maximum temperature for this packing is 115 °C.

      Helpful?

  3. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  4. Is this product a packed column?

    1 answer
    1. This is packing material only; it is not a column. Some endusers will purchase this bottle of packing and prepare their own packed columns.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service