packaging
pkg of 100 g
manufacturer/tradename
Rohm and Haas Amberlite™ XAD1180
matrix
styrene/divinylbenzene polyaromatic
diameter
20-60 mesh
pore size
1.68 mL/g pore volume
300 Å pore size
density
1.01 g/mL at 25 °C
1.04 g/mL at 25 °C (skeletal)
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service