Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

10302-U

HayeSep® Porous Polymer Adsorbent

matrix HayeSep Q, 100-120 mesh, bottle of 75 cc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100
NACRES:
SB.54

form

solid

packaging

bottle of 75 cc

manufacturer/tradename

Hayes Separation Inc

parameter

275 °C temp. limit

surface area

582 m2/g

matrix

HayeSep Q

particle size

100-120 mesh

density

~0.35 g/mL (free fall density)

Looking for similar products? Visit Product Comparison Guide

General description

HayeSep porous polymers, considered second generation materials, are consistent batch-to-batch, with minimal shrinkage and monomer bleed.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Legal Information

HayeSep is a registered trademark of Hayes Separation Inc.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

dust mask type N95 (US), Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Modern Practice of Gas Chromatography.
Grob RL and Barry EF. et al.
Science, 79-83 (2004)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service